This item is Discontinued.

This item is Discontinued.
PowerStar PM7-12L-19 12V YTX7L-BS Sealed Maintenance Free Battery for Powersport Motorcycle Scooter ATV (Discontinued)
Specifications
Product Information
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motor sports batteries contains absorbed glass mat technology for short
- Powersport Motorcycle Scooter ATV
- Voltage: 12V
- Dimension: 2.72" H x 5.24" W x 4.49" L
- Weight: 7 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.