This item is Discontinued.

Powerstar PM7-12L-23 YTX7L-BS I-Gel Motorcycle Battery for 2006 Kawasaki 250CC EX250 Ninja PM7-12L-23

This item is Discontinued.

Powerstar

PM7-12L-23 YTX7L-BS I-Gel Motorcycle Battery for 2006 Kawasaki 250CC EX250 Ninja (Discontinued)

Mfr # PM7-12L-23
Zoro # G704117360
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM7-12L-23
Zoro #
G704117360
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. Maintenance free We pride ourselves on providing optimal performance to your equipment.

Features
  • Used in many motorcycle, ATV and watercraft applications
  • 2 Years Warranty
Fits:
  • 2006 Kawasaki 250CC EX250 Ninja
Includes:
  • APRILIA Mojito (2004-2005) Honda CMX250C Rebel (1996-2009) SUZUKI DR250S, EP, ER, ES (1993-1995) APRILIA Mojito (2009) Honda NX125 (1988-1990) SUZUKI DR350SE (1994-1999) ATK All Electric Start Models (1996-2001) Honda NX250 (1988-1990) SUZUKI GZ250 (1999-2009) BIMOTA DB3 Mantra (1997-1999) KAWASAKI KFX450R (2008-2009) SUZUKI RV125 SE, R (1994) BIMOTA SB6, SB7 (1995-1997) MotoBatt QuadFlex Batteries Yamaha XT225 Serow (1992-2000) Honda CB250 Nighthawk (1991-2009) SUZUKI DR125, SE, SES (1994-1996) Honda CB600F (599) (2004-2006) SUZUKI DR200SE (1996-2008)
Specifications
  • Dimension: 2.72" H x 5.24" W x 4.49" L
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.