This item is Discontinued.

Powerstar PowerStar PM7B-BS-22 YTX7B-BS for 85CCA Motorcycle Battery YTX7A PM7B-BS-22

PowerStar PM7B-BS-22 YTX7B-BS for 85CCA Motorcycle Battery YTX7A (Discontinued)

  • Mfr # PM7B-BS-22
  • Zoro # G104117335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM7B-BS-22
Zoro #
G104117335
UPC #
-
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery.
YTX7B-BS for 12V 6AH Sealed AGM Battery for Motorcycle Replaces 12V7BB, 44153, 499095, BT7B4, CYT7BBS, FAYTZ7S, GT7B4, M62T7B, PT7B4, YB7BBS, YT7BBS

Fits For
  • 85CCA Motorcycle Battery YTX7A
Features
  • Dimension - 5.75 x 3.51 x 3.5in.
  • Item Weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.