This item is Discontinued.

Powerstar PowerStar PM9A-BS-800 Upg 43016 UTX9A-BS; Dry Charge Agm Power Sports Battery PM9A-BS-800

This item is Discontinued.

Powerstar

PowerStar PM9A-BS-800 Upg 43016 UTX9A-BS; Dry Charge Agm Power Sports Battery (Discontinued)

Mfr # PM9A-BS-800
Zoro # G004118012
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM9A-BS-800
Zoro #
G004118012
UPC #
-
Country of Origin
China

Description

Powerstar battery for UB9-B YB9-B triumph bonneville tiger motorcycle battery . Powerstar batteries are shipped charged and ready to install. Our sealed motor sports batteries feature absorbed class mat technology AGM for short. This design dramatically improves a batteries performance in the following areas: True sealed and maintenance free design, you will never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperagevs. comparable conventional wet batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries. Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non use, like winter months or vacations.

Features
  • 24 Month warranty
Specifications
  • Dimension: 2.95" H x 5.47" W x 5.31" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.