This item is Discontinued.

Powerstar PowerStar PS-14BS-11 CTX14-BS Battery for 1995-2003 Honda TRX400FW Foreman AT YTX14-BS YTX14BS AKA PS-14BS-11

This item is Discontinued.

Powerstar

PowerStar PS-14BS-11 CTX14-BS Battery for 1995-2003 Honda TRX400FW Foreman AT YTX14-BS YTX14BS AKA (Discontinued)

Mfr # PS-14BS-11
Zoro # G804117598
UPC # 876239008700
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-14BS-11
Zoro #
G804117598
UPC #
876239008700
Country of Origin
China

Description

Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.

Features
  • Our sealed motor sports batteries contains absorbed glass mat technology for short
Fits:
  • 1995-2003 Honda TRX400FW Foreman AT YTX14-BS YTX14BS AKA
Specifications
  • Amperage: 14Ah
  • Voltage: 12V
  • Dimension: 3.43" H x 5.71" W x 5.98" L
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.