This item is Discontinued.

Powerstar PowerStar PS-20-BS-08 Ytx20-Bs Motorcycle Battery For Harley-Davidson 1340Cc Fx-Fxr Series 1988 PS-20-BS-08

PowerStar PS-20-BS-08 Ytx20-Bs Motorcycle Battery For Harley-Davidson 1340Cc Fx-Fxr Series 1988 (Discontinued)

  • Mfr # PS-20-BS-08
  • Zoro # G104201775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-20-BS-08
Zoro #
G104201775
UPC #
-
Country of Origin
China

Description

This design dramatically improves a battery's performance in the following areas
  • True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks
  • Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals
  • AGM batteries have less internal resistance which allows them to produce more discharge current (cold cranking amperage) vs. comparable conventional "wet" batteries,and AGM batteries also recharge faster
  • Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries
  • Much slower self-discharge rate, (3% vs.15% per month) means longer periods between battery recharging over periods of non-use, like winter months or vacations. Our sealed motorcycle batteries feature Absorbed Glass Mat technology (AGM for short)
Features
  • PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical
  • PowerStar makes the highest quality Sealed lead acid battery
  • PowerStar 12 Volt 18Ah Sealed lead acid battery for YTX20L-BS High Performance
  • Maintenance Free
  • Sealed AGM Motorcycle Battery
  • Fits For - Harley-Davidson 1340cc FX/FXR Series 1988
  • Dimension - 6.89 x 6.1 x 3.43 in.
  • Item Weight - 15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.