This item is Discontinued.

Powerstar PowerStar PS-680-433 YTX20L-BS Battery for Yamaha Big Bear Grizzly Kodiak YFM400 400 450 600 660 700 PS-680-433

This item is Discontinued.

Powerstar

PowerStar PS-680-433 YTX20L-BS Battery for Yamaha Big Bear Grizzly Kodiak YFM400 400 450 600 660 700 (Discontinued)

Mfr # PS-680-433
Zoro # G204115422
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-680-433
Zoro #
G204115422
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • Sealed maintenance free batteries exclusively
  • Sealed 270 CCA
  • 100% compatible advanced AGM technology
  • No acid to add or maintain
  • Will last up to three times longer than conventional batteries
Fits:
  • Yamaha Big Bear Grizzly Kodiak YFM400 400 450 600 660 700
Specifications
  • Terminal Type: Nut & Bolt
  • Amperage: 18Ah
  • Voltage: 12V
  • Dimension: 3.43" H x 6.1" W x 6.89" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.