This item is Discontinued.

Powerstar PowerStar PS-680-466 YTX20L-BS Power Sports Battery Replaces 20L-BS ETX20L CYTX20L-BS GTX20L-BS PS-680-466

This item is Discontinued.

Powerstar

PowerStar PS-680-466 YTX20L-BS Power Sports Battery Replaces 20L-BS ETX20L CYTX20L-BS GTX20L-BS (Discontinued)

Mfr # PS-680-466
Zoro # G004115646
UPC # 649664876615
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-680-466
Zoro #
G004115646
UPC #
649664876615
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • No acid to add or maintain
  • Sealed 270 CCA
  • 100% compatible advanced AGM technology sealed
  • Maintenance free powerstar brand batteries exclusively
  • 2 Years Warranty
Replaces:
  • 20L-BS ETX20L CYTX20L-BS GTX20L-BS
Specifications
  • Terminal Type: Nut & Bolt
  • Amperage: 18Ah
  • Voltage: 12V
  • Dimension: 3.43" H x 6.1" W x 6.89" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.