
PowerStar PS12-15-2Pack18 2 Pack Ub12150F2 12V 15Ah Battery; 2 Year Warranty
Mfr # PS12-15-2Pack18
Zoro # G404117929
product price: $172.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS12-15-2Pack18
Zoro #
G404117929
UPC #
-
Country of Origin
China
Description
Features
- 12V 15AH Battery
- Sealed Construction
- 2 Pack
- PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery
- This insures safe, efficient operation of PowerStar's batteries in any position
- Classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association
- Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service
- This system prevents escape of electrolyte from the separator which causes leakage
- Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use
- Maintenance-Free Operation
- During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water
- In fact, there is no provision for these maintenance functions
- Position-Free and Leakage-Free
- The combination of the sealed construction and the use of absorptive mat separators permit operation off
- PowerStar batteries in any position without loss of capacity, electrolyte and service life
- 2 Year Warranty
- For UB12150F2
- Dimension - 5.94 x 3.74 x 3.86 in.
- Item Weight - 8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.