
PowerStar PS12-22-2Pack02 12V 22Ah SLA Battery for Pride Mobility Go-Go Elite - Pack of 2 - 2 Years Warranty (Discontinued)
- Mfr # PS12-22-2Pack02
- Zoro # G004117831
Specifications
Product Information
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. Used in fire alarms security systems/alarms, Ups battery backup, Exit signs-emergency lighting, Electric scooters, Mobility wheelchairs, Electric gates.
Features- Acceptable for use with scooters, back up power
- Pack of 2
- 3 Years Warranty
- Powersonic PS-12150 Powersonic PS-12180 Panasonic - Matsushita, LC-R12V17P Panasonic - Matsushita, LC-RD1217P Panasonic Matsushita, LC-X1220P Panasonic - Matsushita, LC-X1220AP Sonnenschien A212-15G Sonnenschien A512-16.0SR CSB-Prism EVX-12170 CSB-Prism GP12150 CSB-Prism GP12170 Eagle Picher CFM12V18 GS Storage - Portalac, PE12V18B1 GS Storage - Portalac, PX12180 GS Storage - Portalac, PWL12V15 Hitachi HP15-12 Hitachi HP17-12 Johnson ControlsJC12150 Johnson Controls KB12170 Yuasa NP18-12B Yuasa NP20-12 Yuasa NPG18-12 Yuasa NPH16-12 Yuasa NPX-80 12 volt 15 Ah 12 volt 16 Ah 12 volt 17 Ah 12 volt 18 Ah 12 volt 19 Ah 12 volt 20 Ah
- Pride Mobility Go-Go Elite
- Terminal Type: Nut & Bolt
- Amperage: 22Ah
- Voltage: 12V
- Dimension: 3.03" H x 6.26" W x 7.13" L
- Weight: 13 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.