PowerStar PS12-22-668 Replacement Battery for Sunpex Jammer Electric Scooters

  • Mfr # PS12-22-668

  • Zoro # G204117891


product price:  $98.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS12-22-668
Zoro #
G204117891
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. Used in fire alarms security systems/alarms, Ups battery backup, Exit signs-emergency lighting, Electric scooters, Mobility wheelchairs, Electric gates.

Features
  • Acceptable for use with scooters, back up power
  • 3 Years Warranty
Replaces:
  • Powersonic PS-12150 Powersonic PS-12180 Panasonic - Matsushita, LC-R12V17P Panasonic - Matsushita, LC-RD1217P Panasonic Matsushita, LC-X1220P Panasonic - Matsushita, LC-X1220AP Sonnenschien A212-15G Sonnenschien A512-16.0SR CSB-Prism EVX-12170 CSB-Prism GP12150 CSB-Prism GP12170 Eagle Picher CFM12V18 GS Storage - Portalac, PE12V18B1 GS Storage - Portalac, PX12180 GS Storage - Portalac, PWL12V15 Hitachi HP15-12 Hitachi HP17-12 Johnson ControlsJC12150 Johnson Controls KB12170 Yuasa NP18-12B Yuasa NP20-12 Yuasa NPG18-12 Yuasa NPH16-12 Yuasa NPX-80 12 volt 15 Ah 12 volt 16 Ah 12 volt 17 Ah 12 volt 18 Ah 12 volt 19 Ah 12 volt 20 Ah
Fits:
  • Sunpex Jammer Electric Scooters
Specifications
  • Terminal Type: Nut & Bolt
  • Amperage: 22Ah
  • Voltage: 12V
  • Dimension: 3.03" H x 6.26" W x 7.13" L
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.