This item is Discontinued.

Powerstar PowerStar PS200-12-10 12v 200ah Battery Sealed Lead Acid Rechargeable batteries golf cart RV ect. PS200-12-10

This item is Discontinued.

Powerstar

PowerStar PS200-12-10 12v 200ah Battery Sealed Lead Acid Rechargeable batteries golf cart RV ect. (Discontinued)

Mfr # PS200-12-10
Zoro # G604117729
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS200-12-10
Zoro #
G604117729
UPC #
-
Country of Origin
China

Description

Features
  • Replacement FNC 122000 Sealed Battery Fully Rechargeable AGM
  • Voltage - 12V
  • Capacity - 200Ah
  • PowerStar battery general Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery.
  • This insures safe, efficient operation of PowerStar's batteries in any position.
  • Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein suffient electrolyte is absorbed to provide the longest life and steady serive.
  • This system prevents escape of electrolyte from the separator which causes leakage.
  • Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use.
  • 200ah Battery Sealed Lead Acid Rechargeable batteries golf cart RV ect.
  • Dimensions - 20.5 x 8.58 x 9.37 in.
  • Item Weight - 135 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.