This item is Discontinued.

Powerstar PowerStar PS5L-BS-08 Sealed Lead Acid Battery for Honda CRF250X 250CC 2004 -2009 PS5L-BS-08

PowerStar PS5L-BS-08 Sealed Lead Acid Battery for Honda CRF250X 250CC 2004 -2009 (Discontinued)

  • Mfr # PS5L-BS-08
  • Zoro # G604115589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS5L-BS-08
Zoro #
G604115589
UPC #
-
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery. PowerStar 12 Volt 4Ah Sealed lead acid battery for YTX5L-BS. PowerStar batteries are charged and ready to install. Full 24 Month warranty. Our sealed motor sports batteries feature Absorbed Glass Mat technology (AGM for short).

  • This design dramatically improves a batteries performance in the following areas.
    • True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks.
    • Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals.
    • AGM batteries have less internal resistance which allows them to produce more discharge current (cold cranking amperage) vs. comparable conventional "wet" batteries, and AGM batteries also recharge faster.
    • Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries.
  • Dimension - 4.5 x 4.25 x 2.66 in.
  • Item Weight - 4 lbs.

Fits For - Honda CRF250X 250CC 2004 -2009.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.