Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerStar PS5L-BS High Performance - Sealed AGM Motorcycle Battery

  • Mfr # PS5L-BS

  • Zoro # G804117420


product price: $58.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS5L-BS
Zoro #
G804117420
UPC #
-
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery. Chrome Pro iGel batteries are injected with Gel electrolyte and include advanced features such as a digital display and built-in intelligent chip. The display reads the voltage of the battery and alternator while an alarm warns you of low capacity/voltage or abnormalities. The iGel series automatically records the working date when your battery is installed and has a longer cycle service life than SLA batteries. Elements like the tough bridge welding, which helps to absorb vibrations, make this battery the premier choice of Power Sport adventurers.
Each Chrome Pro Series YTX5L-BS High Performance Power Sports, Maintenance Free and Fully Charged power sports battery is injected with Gel Electrolytes. No Spills, No Leaks & No Water to Check, Reduce risk and worry by always knowing what your battery life is, Heavy Duty Terminals, Extreme Vibration Resistance, Improved Life Cycle Performance, LED digital display. All Chrome Battery AGM power sports batteries are manufactured with the highest quality materials and rigorously tested to ensure safety, OEM compatibility, effectiveness and optimal performance.

  • Dimension - 4.5 x 4.25 x 2.66 in.
  • Item Weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products