This item is Discontinued.

Powerstar PS12-15-27 12V 15Ah Replacement Battery For Peg Perego Gator Hpx Toy Or Riding Car PS12-15-27

This item is Discontinued.

Powerstar

PS12-15-27 12V 15Ah Replacement Battery For Peg Perego Gator Hpx Toy Or Riding Car (Discontinued)

Mfr # PS12-15-27
Zoro # G804117956
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS12-15-27
Zoro #
G804117956
UPC #
-
Country of Origin
China

Description

Features
  • 12V 15AH Battery
  • Sealed Construction
  • PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery
  • This insures safe, efficient operation of PowerStar's batteries in any position
  • Classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association
  • Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service
  • This system prevents escape of electrolyte from the separator which causes leakage
  • Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use
  • Maintenance-Free Operation
  • During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water
  • In fact, there is no provision for these maintenance functions
  • Position-Free and Leakage-Free
  • The combination of the sealed construction and the use of absorptive mat separators permit operation off
  • PowerStar batteries in any position without loss of capacity, electrolyte and service life
  • For Peg Perego Gator HPX Toy or Riding Car
  • 2 Year Warranty
  • Dimension - 5.94 x 3.74 x 3.86 in.
  • Item Weight - 8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.