This item is Discontinued.

Powerstar PS12-22-216 12V 22Ah Ups Battery Replaces 20Ah Bb Battery Hr22-12; Hr2212 PS12-22-216

This item is Discontinued.

Powerstar

PS12-22-216 12V 22Ah Ups Battery Replaces 20Ah Bb Battery Hr22-12; Hr2212 (Discontinued)

Mfr # PS12-22-216
Zoro # G804117635
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS12-22-216
Zoro #
G804117635
UPC #
-
Country of Origin
China

Description

Features
  • Replacement 12V 22AH Battery
  • AGM type
  • 3 Year Warranty
  • Deep Cycle Battery - 22H battery with nut and bolt terminals to be provided
  • Acceptable for use with Scooters, Back Up power etc.
  • Used in Fire Alarms Security Systems/Alarms, UPS Battery BackUp, Exit Signs/Emergency Lighting, Testing Equipment, Electric Scooters, Mobility Wheelchairs, Electric Gates
  • Replaces Power sonic PS-12150 Power sonic PS-12180 Panasonic (Matsushita) LC-R12V17P Panasonic (Matsushita) LC-RD1217P Panasonic (Matsushita) LC-X1220P Panasonic (Matsushita) LC-X1220AP Sonnenschien A212/15G Sonnenschien A512/16.0SR CSB/Prism EVX-12170 CSB/Prism GP12150 CSB/Prism GP12170 Eagle Picher CFM12V18 GS Storage (Portalac) PE12V18B1 GS Storage (Portalac) PX12180 GS Storage (Portalac) PWL12V15 Hitachi HP15-12 Hitachi HP17-12 Johnson ControlsJC12150 Johnson Controls KB12170 Yuasa NP18-12B Yuasa NP20-12 Yuasa NPG18-12 Yuasa NPH16-12 Yuasa NPX-80 12 volt 15 Ah 12 volt 16 Ah 12 volt 17 Ah 12 volt 18 Ah 12 volt 19 Ah 12 volt 20 Ah
  • For 20AH BB Battery HR22-12, HR2212
  • Dimension - 7.13 x 6.26 x 3.03 in.
  • Item Weight - 13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.