This item is Discontinued.

Powerstar PS12-22-QTY2-24 12V 22Ah APC Replacement Cartridge Battery UPS for RBC7 SU1400 SUA1500 SU700 - Pack of 2 PS12-22-QTY2-24

This item is Discontinued.

Powerstar

PS12-22-QTY2-24 12V 22Ah APC Replacement Cartridge Battery UPS for RBC7 SU1400 SUA1500 SU700 - Pack of 2 (Discontinued)

Mfr # PS12-22-QTY2-24
Zoro # G504118000
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS12-22-QTY2-24
Zoro #
G504118000
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • Used in APC, and computer backups
  • 2 per pack
  • 3 Years Warranty
Includes:
  • RBC7 works w/ APC Models DLA1500 SU1000XL SU1400 SU1400BX120 SU1400X106 SU1400X145 SU1400X93 SU700XL SUA1500 SUA1500US SUA1500X114 SUA1500X413 SUA1500X427 SUA1500X448 SUA1500X93 SUVS1400 SU1000XLNET SU700XLNET SUA1000XL SUA750X.
Fits:
  • RBC7 SU1400 SUA1500 SU700 - 2 Per Pack
Specifications
  • Amperage: 22Ah
  • Voltage: 12V
  • Dimension: 3.03" H x 6.26" W x 7.13" L
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.