This item is Discontinued.

This item is Discontinued.
PS12-9-2PACK-004 12V 9Ah Battery for APC RBC38 RBC40 RBC48 RBC51 RBC106 RBC110 RBC1 - Pack of 2 (Discontinued)
Mfr #
PS12-9-2PACK-004
Zoro #
G304116695
Country of Origin China
Category Sealed Lead Acid Batteries
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PS12-9-2PACK-004
Zoro #
G304116695
UPC #
-
Country of Origin
China
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.
Features- Powerstar has increased the capacity thru advanced AGM technology
- Dont just replace, improve and increase capacity and performance
- Pack of 2
- APC RBC38 RBC40 RBC48 RBC51 RBC106 RBC110 RBC1
- Terminal Type: T1-T2
- Amperage: 9Ah
- Voltage: 12V
- Dimension: 2.56" H x 3.72" W x 5.95" L
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.