Shop POWERSTOP

BRAKE PADS FMSI Number D2229; Carbon-Fiber Ceramic; Set Of 4; With Premium Stainless Steel Hardware

  • Mfr # Z36-2229

  • Zoro # G208370131


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Friction Material
Carbon Fiber Ceramic
Sensor Type
Mechanical
Slotted
Yes
Grade Type
Performance
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z36-2229
Zoro #
G208370131
UPC #
889906497615
Country of Origin
United States

Details

Friction Material
Carbon Fiber Ceramic
Sensor Type
Mechanical
Slotted
Yes
Grade Type
Performance

Description

Limited Supplier Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.