Zoro Homepage
This item is Discontinued.
Powertac Black Led Industrial Handheld Flashlight, 90 lm E3

Black Led Industrial Handheld Flashlight, 90 lm (Discontinued)

  • Mfr # E3
  • Zoro # G5212006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3
Zoro #
G5212006
UPC #
-
Country of Origin
China

Dimensions

Length
2.81 in

Details

Flashlight Grade
Industrial
Lumens Range
50 to 99
Maximum Lumens Output
90
Number of Batteries
1
Body Color
Black
Lamp Type
Led
Item
Mini Flashlight
Water Penetration Rating
IPX8
Switch Type
Push button
Beam Distance
30m
Battery Burn Time
50,000 hr
Lumens
90
Batteries Included
No

Description

Mini Flashlight, Flashlight Grade Industrial, Number of Batteries 1, Batteries Included No, Battery Burn Time 50,000 hr, Length 2.81 in, 90 Lumens, Lumens Range 50 to 99, Maximum Lumens Output 90, Body Color Black, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.