Zoro Homepage
This item is Discontinued.
Powertac Black Rechargeable Led Tactical Handheld Flashlight, 400 lm CADET II

Black Rechargeable Led Tactical Handheld Flashlight, 400 lm (Discontinued)

  • Mfr # CADET II
  • Zoro # G5213932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CADET II
Zoro #
G5213932
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123
Length
4.88 in

Details

Flashlight Grade
Tactical
Lumens Range
250 to 449
Maximum Lumens Output
400
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
Yes
Run Time on High Setting
2 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Water Penetration Rating
IPX9
Batteries Included
No
Item
Mini Flashlight
Battery Burn Time
2/100 hr
Lumens
400
Special Light Output Mode
Strobe
Lamp Life
50,000 hr
Switch Type
Push button
Flashlight Grouping Type
Mini Flashlight
Light Output Modes
High / Medium / Low
Beam Distance
250m

Description

Mini Flashlight, Flashlight Grade Tactical, Flashlight Battery Size CR123, Rechargeable Yes, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included No, Battery Burn Time 2/100 hr, Length 4.88 in, 400 Lumens, Lumens Range 250 to 449, Run Time on High Setting 2 hr, Maximum Lumens Output 400, Lamp Life 50,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.