Zoro Homepage
This item is Discontinued.
Powertac Black Rechargeable Led Tactical Handheld Flashlight, CR123A, 980 lm E5

Black Rechargeable Led Tactical Handheld Flashlight, CR123A, 980 lm (Discontinued)

  • Mfr # E5
  • Zoro # G5213302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5
Zoro #
G5213302
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123
Length
5.00 in
Body Dia.
22.00 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123A

Details

Flashlight Grade
Tactical
Lumens Range
Greater Than 750
Maximum Lumens Output
980
Number of Batteries
1
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
9 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Handheld Flashlight
Lens Material
Glass
Lamp Life
50,000 hr
Weight with Batteries
8.00 oz
Beam Distance
253m
Switch Type
Push Button
Item
Handheld Flashlight
Flashlight Beam Type
Fixed
Light Output Modes
High / Medium / Low
Peak Beam Intensity
13,571cd
Special Light Output Mode
Strobe
Batteries Included
No
Lumens
980
Battery Burn Time
9 hr
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size CR123A, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Weight with Batteries 8.00 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.