1-1/2in Tungsten Carbide Hole Saw for Soft & Hard Metal with Titanium-Plated Pilot Drill Bit

  • Mfr # 14904

  • Zoro # G922706810


product price: $17.65
/ea

Key Features

Saw Dia.
1-1/2"
Tooth Material
Carbide
Length
4.6 in
Saw Sizes Included
1-1/2 in
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14904
Zoro #
G922706810
UPC #
843441147848
Country of Origin
China

Dimensions

Saw Dia.
1-1/2"
Length
4.6 in
Saw Sizes Included
1-1/2 in
Height
2.1 in
Width
2.1 in

Details

Tooth Material
Carbide
Item
Hole Saw
Material
Tungsten Carbide
Color
Multi color
For Use With
Drill
Application
Drilling
Plated Coating
Titanium

Description

The TCT Hole Saw and Titanium-Plated Pilot Drill Bit Set by POWERTEC. The unique three-blade design, featuring inner, middle, and outer cutting edges, delivers smoother and faster cuts, even on tough metals. Each tooth is meticulously crafted for optimal stress distribution, making cutting effortless and efficient. The TCT Carbide (Tungsten Carbide Tipped) construction with a high-grade Titanium-plated coating guarantees exceptional hardness, rust resistance, and extended tool life. Tackle demanding projects with confidence, knowing this hole saw is built to last. Say goodbye to time-consuming manual slug removal. The spring-loaded pilot drill bit automatically ejects the cut slug, streamlining your workflow and saving you valuable time. From hard metals and stainless steel to wood and plastics, this hole saw effortlessly handles a wide range of materials. It's compatible with bench drills, magnetic drills, gun drills, and more, making it ideal for various DIY projects, professional installations, and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.