1 HP 800 CFM Dust Collector w/ 1 Micron Dust Collector Bags and Mobile Base

  • Mfr # DC1081

  • Zoro # G322706786


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Length
31.49 in
Color
Multi color
Capacity
800 CFM, 3450 RPM
Height
19.29 in
Width
19.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1081
Zoro #
G322706786
UPC #
843441138204
Country of Origin
Taiwan, Province of China

Dimensions

Length
31.49 in
Height
19.29 in
Width
19.49 in

Details

Item
Dust Collectors
Color
Multi color
Capacity
800 CFM, 3450 RPM

Description

The 1 HP Dust Collector by POWERTEC. This powerful and portable dust collector helps you say goodbye to sawdust, and hello to a clean and easy-to-breathe workshop. It features a 1 horsepower motor that runs smoothly and quietly, conquering dust without overheating or getting clogged. The portable design lets you tackle woodchips and dust at the source, whether you are at the saw, the planer, or woodworking machine. And the large capacity and powerful air suction capacity makes it so you can handle just about any messy application or project.
.Tackle even the toughest sawdust with a powerful motor, built to handle demanding projects without flinching. Low profile rolling casters fit under the sturdy steel base and provide maneuverability wherever your work takes you. Package Contains.
  • (1) Collector Body/Motor
  • (1) Base
  • (4) Casters
  • (2) Supports (rectangular)
  • (1) Support (round)
  • (1) Handle
  • (1) Filter Bag
  • (1) Collection Bag
  • (1) Upper Bag Support 1
  • (2) Quick Release Bag Clamp
  • Assembly Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.