Zoro Homepage

1 in W, 30 in L, Aluminum Oxide, Brown

  • Mfr # 11127-3N

  • Zoro # G716222144


product price: $11.99
/ea

Key Features

Abrasive Material
Aluminum Oxide
Length
30 in
Color
Brown
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11127-3N
Zoro #
G716222144
UPC #
843441152507
Country of Origin
China

Dimensions

Length
30 in
Width
1 in

Details

Abrasive Material
Aluminum Oxide
Color
Brown

Description

Introducing the 1in x 30in Grit Aluminum Oxide Sanding Belt Set by POWERTEC. This premium assortment pack of 15 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. From 40 to 400 grits, this comprehensive collection of popular grit sizes allows you to sand through all the stages of your project, from coarse to fine polishing - a knife makerfts essential. Made with open coat Aluminum Oxide, A/O, grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. Whether youftre a professional or DIY kind of guy, these heavy duty sanding belts are compatible with many of your go-to sanders that use 1 x 30 sanding belts - including:Wen, Jet, Rikon, Grizzly, Shop Fox, Harbor Freight, Craftsman and More!


  • USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
  • CRAFTSMANSHIP: These 1”x30” sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • GRIT: Available in a wide range of uniformed grit - 3 Each of 40/ 80/ 120/ 240/ 400 Grits
  • COMPATIBILITY: POWERTEC BD1502, WEN 6515T Belt Disc Sander, Bucktool Bench Belt Disc Sande

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.