Zoro Homepage

1 in W, 30 in L, Aluminum Oxide, Brown

  • Mfr # 11127-5N

  • Zoro # G416222130


product price: $18.95
/ea

Key Features

Length
30 in
Color
Brown
Width
1 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11127-5N
Zoro #
G416222130
UPC #
843441152514
Country of Origin
China

Dimensions

Length
30 in
Width
1 in

Details

Color
Brown
Abrasive Material
Aluminum Oxide

Description

POWERTEC 1 x 30in Sanding Belts, 10 Each of 80/120 Grit, 20PK. This premium pack of 10 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. Made with open coat Aluminum Oxide, A/O, grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results.


  • INCLUDES: (10) 1 x 30 Inch Sanding Belts, 120 Grit Aluminum Oxide Belt Sander Sanding Belt, (10) 1 x 30 Inch Sanding Belts, 80 Grit Aluminum Oxide Belt Sander Sanding Belt
  • USAGE: Works with an assortment of belt sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
  • CRAFTSMANSHIP: These 1”x30” sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • GRIT: Available in a wide range of uniformed grit – 40/ 60/ 80/ 120/ 180/ 240/ 320/ 400 Grit
  • COMPATIBILITY: POWERTEC BD1502, WEN 6515T Belt Disc Sander, Bucktool Bench Belt Disc Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.