10 ft. Dust Collection Hose Kit with 5 Fittings & a Tapered Reducer for Woodworking Power Tools

  • Mfr # 70477N

  • Zoro # G215958384


product price:  $31.99
/ea

Key Features

Material
ABS Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70477N
Zoro #
G215958384
UPC #
843441149286
Country of Origin
Taiwan, Province of China

Details

Material
ABS Plastic
Color
Black

Description

Introducing the Dust Collection Hose & Fittings Set by POWERTEC. This 10-feet long hose, fittings, and adapters combo was designed to provide you with a longer and more flexible reach for your dust collection needs. Whether you're using a workshop vacuum for clean up or dependent on using one of your capable power tools keep your work area clean by simply attaching. Compatible with most vacuums that come with a 2-1/4" ID, 2-1/2" ID or 1-1/2" OD ports, as well as the power tools that come with 1" OD dust extraction port like Orbital Sander, Table Saw, Jointers, Compact Router & more! Each part is made out of premium plastic that features optimum durability for long term use and is highly flexible for free roaming, uninhibited dust collecting. Introducing the Dust Collection Fitting by POWERTEC. This quick connector adapter, tapered 2-1/2" to 2-1/4", fits most vacuums that come with a 2-1/4" ID port. It will also fit 2-1/2" ports, 2-1/2" PVC pipes and 2-1/2" ID dust collection hoses. The threaded end connects to 1-1/2" ID hose with left hand internal threads.


  • PLEASE NOTE: This hose set is designed to provide dust collection for tools with 1" OD and 1-1/2" OD dust ports that connect to a dust collector or shop vacuums with a 2-1/4" ID or 2-1/2" ID port. The hose features screw on adapters that can be changed to fit the required size. Two reducers are provided, 2-1/4"OD and 2-1/2" OD, to fit either size dust collecting system
  • PLEASE NOTE: The hose is designed to be small and flexible to help provide greater ease in sanding, planing, or other handheld power tool applications. The smaller diameter hose, good for this application, may not work for general vacuuming. If you plan to repurpose the kit, please refer to the detailed images to verify that the size and configuration fits your application or expectations
  • INCLUDES: (ONE) 1-3/16" OD (1" ID) x 10ft dust collection hose, (ONE) 1" pliable plastic hose fitting, (TWO) 1-1/2" pliable plastic hose fittings, (ONE) 2-1/4" ABS dust hose reducer (ONE) 2-1/2" ABS dust hose reducer and (ONE) 2-1/4" to 2-1/2" ABS dust port/hose adapter reducer
  • THE HOSE FITTING APPLICATION: To provide dust collection for tools with 1" OD and 1-1/2" OD dust ports that connect to a dust collector or shop vacuums with a 2-1/4" ID or 2-1/2" ID port
  • THE THREADED COUPLER ADAPTER APPLICATION: The tapered end fits most shop vac ports with a nominal ID of 2-1/4". It will also fit 2-1/2" ports, 2-1/2" PVC pipes and 2-1/2" ID dust collection hoses. The threaded end connects to 1-1/2" ID hose with left hand internal threads; compatible with POWERTEC 70257, 70355 and 70356 Dust Collection Hose Kits
  • VERSATILE: Offers a dust collection power tool hose with fittings that work with most small vacuums, shop dust collection systems, orbital sanders, joiners, jigs and other power tools. The nominal 2-1/4" adapter should fit most shop vac ports with a nominal ID of 2-1/4". Shop Vac ports sizes can vary between different manufacturers. PLEASE NOTE: shop vac ports sizes can vary between different manufacturers. Please refer to the actual adapter sizes before ordering, to verify that it will work for your application
  • QUALITY COMPONENT: This hose adapter is made with premium ABS plastic for durability, and designed to withstand the wear and tear commonly associated with dust collection systems for woodworking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.