Shop POWERTEC
See all product information
Create Account
10 Pcs Router Bushing Guide Set with Storage Case, Size 5/16" to 1" Router Inlay Kit
- Mfr # 71051
- Zoro # G223390732
product price:Â
$
33.99
/ea
Key Features
Size
5/16", 3/8", 7/16", 1/2", 5/8", 51/64", 3/4" and 1" bushings
Length
10 in
For Use With
Porter Cable Style Router Sub Base Plate from DeWalt, Bosch, etc.
Width
6 3/4 in
Material
Zinc-Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71051
- Zoro #
- G223390732
- UPC #
- 843441162131
- Country of Origin
- Taiwan, Province of China
- Item
- Router Bushing Kits
- For Use With
- Porter Cable Style Router Sub Base Plate from DeWalt, Bosch, etc.
- Material
- Zinc-Plated Steel
- Color
- Muiti color
Dimensions
- Size
- 5/16", 3/8", 7/16", 1/2", 5/8", 51/64", 3/4" and 1" bushings
- Length
- 10 in
- Width
- 6 3/4 in
- Height
- 2 in
Description
Introducing the 10-Piece Router Template Guide Bushing Set This ensemble of template guides was put together to provide you optimal versatility between an assorted mix of commonly used templates and your router bit cutter for a number of routing applications. Features Fit all routers with a 1-3/16 in base plate. Also accommodates or 1-1/4 in (as long as the opening at the base of the router is 1-3/16-inches). Constructed of moisture resistant premium solid zinc plated for longterm durability and engineered with anti-vibration sharp threads for professionally reliable results. Porter Cable Style guides compatible with other major brand routers, including DeWalt, Craftsman, Makita, Bosch, Milwaukee and others. OD / ID, Porter Cable Guide 5/16 in / 1/4 in, 42054 3/8 in / 9/32 in, 42036 7/16 in / 11/32 in, 42027 1/2 in / 13/32 in, 42033 5/8 in / 17/32 in, 42045 51/64 in / 5/8 in, 42042 3/4 in / 21/32 in, 42024 1 in / 7/8 in, 42030
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.