105" Bi-Metal and Carbon Steel Band Saw Blades Assortment, Delta 14 in. Bandsaw w/ Riser Block
- Mfr # 13714
- Zoro # G822970809
product price:
$
37.99
/ea
Key Features
Size
105 in
Teeth per Inch
6 & 14
Color
Black
For Use With
Band Saws
Primary Saw Application
Sawing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13714
- Zoro #
- G822970809
- UPC #
- 843441147763
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 105 in
Details
- Teeth per Inch
- 6 & 14
- Color
- Black
- Item
- Band Saw Blades - Assorted
- For Use With
- Band Saws
- Primary Saw Application
- Sawing
- Material
- Carbon Steel, Bi metal
Description
The Replacement Bandsaw Blades Set by POWERTEC Carbon Steel Bandsaw Blade:This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. Bi-Metal Bandsaw Blade: This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickel-based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood-based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel (M42) and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Perfect for metal shaped items or tubes with a small diameter profile. (PERFECT FITS) Suitable for most 105" long band saw blades ♦ Most 14" Band Saws with Riser Block Kits Installed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.