105" High Carbon Steel Band Saw Blades Assortment for Delta 14 in. Bandsaw with Riser Block
- Mfr # 13625
- Zoro # G722970817
product price:Â
$
43.99
/ea
Key Features
Size
105 in
For Use With
Band Saws
Color
Black
Material
Carbon Steel
Primary Saw Application
Sawing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13625
- Zoro #
- G722970817
- UPC #
- 843441147701
- Country of Origin
- Taiwan, Province of China
- For Use With
- Band Saws
- Color
- Black
- Material
- Carbon Steel
- Primary Saw Application
- Sawing
- Teeth per Inch
- 4 & 6
- Item
- Band Saw Blades - Steel
Dimensions
- Size
- 105 in
Description
The replacement Bandsaw Blades by POWERTEC. This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds. (PERFECT FITS) Most 14" Band Saws with Riser Block Kits Installed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.