10in x 18in Benchtop Mini Wood Lathe - 1/2HP, 5-Speed Cast Iron Lathe with MT2 Taper

  • Mfr # LT1018

  • Zoro # G222706695


product price:  $550.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.81 in
Color
Multi-color
Primary Application
Turning
Overall Width
16.93 in
Overall Length
33.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT1018
Zoro #
G222706695
UPC #
843441159384
Country of Origin
China

Dimensions

Overall Height
11.81 in
Overall Width
16.93 in
Overall Length
33.07 in
Size
10 in x 18 in

Details

Color
Multi-color
Item
Wood Lathes
Primary Application
Turning

Description

Take your woodturning projects to the next level with the POWERTEC LT1018 10in x 18in Benchtop Mini Wood Lathe.. Engineered with a solid cast iron body and a reliable 1/2HP induction motor, this lathe delivers smooth, consistent performance with five adjustable speeds (760–3200 RPM) to match any project. Versatility. Its generous 10in swing and 18in between centers give you the versatility to turn pens, bowls, spindles, and more, while the industry-standard MT2 live and spur centers (with included knockout rod) ensure compatibility with a wide range of accessories. Features. Featuring a fully adjustable 360° tool rest, vibration-dampening rubber feet, and practical safety features like a keyed power switch and enclosed belt housing, this compact benchtop lathe is built for precision, control, and long-term durability in your workshop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.