10pcs 48in 2020 T-Slot Aluminum Extrusion Profile Linear Rail 20mm x 20mm, 10PK

  • Mfr # 74002

  • Zoro # G122706788


product price:  $138.99
/pk 10, $13.90/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width (In.)
3.98 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74002
Zoro #
G122706788
UPC #
843441152767
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
3.98 in
Length
48 in

Details

Material
Aluminum
Item
2020 Guides

Description

Build with Precision, Strength, and Style. Introducing the 2020 Aluminum Extrusion 10pc Set by POWERTEC. These 48-inch 2020 Aluminum T-Slot Extrusions provide the foundation for building strong, precise, and visually appealing structures. Engineered for Excellence:. Crafted from high-strength 6063 aluminum alloy, these extrusions offer exceptional durability and corrosion resistance. The high precision T-slot design and tight tolerances ensure accurate and reliable construction for your creative DIY or woodworking projects. Smooth, Clean, and Customizable:. The anodized blue surface not only adds a touch of style but also provides a smooth, clean finish that's ideal for 3D printers and other creative applications where aesthetics and precision matter. The professional cutting techniques ensure smooth edges and burr-free finishes, making assembly a breeze. Versatile Applications:. Unleash your creativity and build a wide range of projects with these versatile aluminum extrusions. They're perfect for:
  • 3D Printers: Construct sturdy and precise frames for your 3D printers.
  • CNC Machines: Build robust and reliable CNC machine structures.
  • Workstations: Create customized workstations tailored to your specific needs.
  • Robotic Structures: Design and build robotic frames and components.
  • Modular Displays: Construct eye-catching and adaptable displays for trade shows or exhibitions.
  • Custom Enclosures: Build protective and stylish enclosures for electronics or other projects.
Expand Your Building Capabilities:. Combine these extrusions with our range of high-quality POWERTEC connectors (74004, 74005, 74006 sold separately) to achieve even greater flexibility and precision in your builds. POWERTEC. is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.