Zoro Homepage

10pcs Reciprocating Saw Blades Set with Storage Case for Plumbing Work

  • Mfr # 14402

  • Zoro # G722706836


product price: $25.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14402
Zoro #
G722706836
UPC #
843441158707
Country of Origin
China

Description

POWERTEC 10-Piece Reciprocating Saw Blade Set - M42 Bi-Metal.Built for demolition, renovation, and heavy-duty cutting, the POWERTEC 14402 10-Piece M42 Bi-Metal Blade Set delivers exceptional durability and cutting power. Made with M42 high-speed steel containing 8% cobalt, these blades provide superior hardness, heat resistance, and wear life, ideal for cutting through metal, wood, aluminum, and even wood with embedded nails. A 10° forward tooth angle ensures aggressive, efficient cutting while minimizing vibration and blade wandering for better control. Each blade features a corrosion- and heat-resistant finish for dependable performance in tough conditions, and the universal shank design fits all standard reciprocating saws. Includes a versatile mix of sizes and TPIs for multiple applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.