110in Track Saw Guide Rail Joining Set for Milwaukee Track Saws w/ 2 Guide Rail Connectors

  • Mfr # 72154

  • Zoro # G222706763


product price: $231.99
/ea
Free Shipping & Returns

Key Features

For Use With
Track Saw
Height
2.4 in
Width
12.44 in
Size
110 in
Length
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72154
Zoro #
G222706763
UPC #
843441144496
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.4 in
Width
12.44 in
Size
110 in
Length
62.99 in

Details

For Use With
Track Saw
Item
Guide Rails
Color
Multi color
Material
Aluminum

Description

. The Track Saw Guide Rail Kit with Connectors and Carrying Bag by POWERTEC. This kit was put together to provide you with a high quality set of 55 inch tracksaw tracks (guide rails), along with their connectors. Designed with high quality control in mind, the included components help you pair/ join the two tracks together, lining up square for accurate straight cuts. Our easy-to-use set interacts with the saw base to deliver high precision and balanced results. No matter whether you're ripping sheet material or cross-cutting, you'll find these tracks easy to set up and extremely versatile for your track saw projects. They are compatible with Festool, Makita and many other popular tracksaw brands. Each track is constructed of professional grade extruded aluminum. They possess a replaceable rubber splinter guard designed to minimize clean-up, while controlling flying sawdust during operation. This set includes (2) guide rail connectors - each one requiring four set screws for maximum track stability. PLUS... a Guide Rail Carrying Bag The 60 x 9 inch guide rail bag offers you a safe and maximum protection solution to securing your guide rails, tracks, clamps, connectors and other components. The heavy duty exterior is constructed out of non-tear, water resistant and moisture proof material designed for any set of workshop or environmental conditions. In inside flaunts dual-sided padded protection for a dual set of rails, along with individual straps to hold and secure your components. Features: Reinforced Zipper Closure Heavy Duty Shoulder Strap Ergonomic Handle Large 18”x 8”Pocket for Extra Storage. Compatible with: Makita,Festool,WEN,Triton...

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.