Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128281DD 13 in. HSS Planer Blades Replacement for Ridgid AC20502 R4330, 6PK

  • Mfr # 12828DD

  • Zoro # G412369099


product price: $47.06
/pk 6, $7.84/ea

Key Features

Material
High Speed Steel
Overall Depth
1.34 in
Length
13.39 in
Shape
Long strip
Width
1.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12828DD
Zoro #
G412369099
UPC #
843441105046
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1.34 in
Length
13.39 in
Width
1.58 in

Details

Material
High Speed Steel
Shape
Long strip
Color
Silver

Description

Introducing the 13 Inch HSS Planer Blade 6pc Set by POWERTEC. These wood cutting accessories are intended to serve as premium replacement blade knives for your planer. Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications. Premium Build Designed with a high speed steel construction that offers a combination of durability, along with wear and heat resistance. Whether you're a professional or hobbyist, HSS blades allow you to cut at higher speeds when compared to traditional alloys. This not only improves your cutting capabilities, but your efficiency and workflow. They also come equipped with machined locator holes that help you safely align the knives to the planer cutting head with minimum effort. Compatible with Ridgid: AC20502 R4330 Blade Specifications Overall Size: 13-3/8 in. x 15/32 in. x 1/16 in. Length: 13-3/8 in. 338 mm Width: 15/32 in. 12 mm Thickness: 1/16 in. 1.5 mm Material: HSS POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (6) Planer Blades 13" – Premium cutting tools for woodworking applications
  • •PLANER BLADE REPLACEMENTS: Compatible with Ridgid AC20502 R4330
  • •FEATURES: Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
  • •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
  • •DIMENSIONS: Length 13-3/8" x Width 15/32" x Thickness 1/16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.