
13 in. HSS Planer Blades Replacement for Ridgid AC20502 R4330, 9PK
Mfr # 12828-P3
Zoro # G312369069
product price: $73.15
/pk 9, $8.13/eaKey Features
Material
High Speed Steel
Overall Depth
2.01 in
Length
13.39 in
Width
1.58 in
Shape
Long strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12828-P3
Zoro #
G312369069
UPC #
843441126430
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
2.01 in
Length
13.39 in
Width
1.58 in
Details
Material
High Speed Steel
Shape
Long strip
Color
Silver
Description
Introducing the 13 Inch HSS Planer Blade 9pc Set by POWERTEC. These wood cutting accessories are intended to serve as premium replacement blade knives for your planer.Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications.POWERTEC is a leading manufacturer of high quality wood work accessories, sanding discs and an assortment of OEM replacement parts.
- •INCLUDES: (9) Planer Blades 13" – Premium cutting tools for woodworking applications
- •PLANER BLADE REPLACEMENTS: Compatible with Ridgid AC20502 R4330
- •FEATURES: Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
- •HIGH SPEED STEEL: HSS planer blades allow you to cut through wood and other material at higher speeds with hardened sharpness, temperature protection and wear resistance for long term durability
- •DIMENSIONS: Length 13-3/8" x Width 15/32" x Thickness 1/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.