13 in Planer Blades 3PK and 30 Micron Filter Dust Collector Bag with 4 in Key Hose Clamp

  • Mfr # 12842N

  • Zoro # G715958440


product price:  $60.15
/ea

Key Features

Material
Polyester, High Speed Steel
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12842N
Zoro #
G715958440
UPC #
843441148784
Country of Origin
Taiwan, Province of China

Details

Material
Polyester, High Speed Steel
Color
Multi color

Description

Introducing the 13 Inch HSS Planer Blade 3pc Set by POWERTEC. These wood cutting accessories are intended to serve as premium replacement blade knives for your planer. Each planer blade possesses impressively sharp, reversible dual cutting edges that produce high precision cutting action for a variety of woodworking applications. Premium Build Designed with a high speed steel construction that offers a combination of durability, along with wear and heat resistance. This not only improves your cutting capabilities, but your efficiency and workflow. They also come equipped with machined locator holes that help you safely align the knives to the planer cutting head with minimum effort. These planer blades fit and accommodate a wide range of industry leading planers, Fits DEWALT: DW7352 DW735 BladeIntroducing the 30 Micron Dust Filter Bag with 4" Key Hose Clamp Set by POWERTEC. This premium 30-micron bag and 4" key hose clamp combo will transform your dust collection for a cleaner, safer workshop. You'll enjoy easy compatibility with top planers. The 30-micron filtration traps fine dust particles, protecting your lungs and tools. Versatile design and included hose clamp ensure adaptable installation and a leak-free seal for maximum efficiency.


  • INCLUDES: (3) Planer Blades 13" (1) 30-Micron Dust Collection Bag (1) 4" Key Hose Clamp
  • PLANER BLADE REPLACEMENTS: Compatible with DEWALT DW735 DW735X Planer, Replacement planer knives for DW7352
  • FEATURES: HSS Blades possess machine locator holes for proper alignment, plus dual cutting edges with a reversible cutting profile that delivers project versatility with high precision and professional looking results
  • DIMENSION OF BLADE : 13-1/8" (334 mm) Width: 7/8" (22 mm) Thickness: 1/16" (1.5 mm)
  • 30 MICRON: Captures fine dust particles down to 30 microns in size, protecting your lungs and equipment from harmful airborne particles like sawdust and sanding debris

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.