Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13in Laminate and Vinyl Floor Cutter - Multi-Angle Manual Flooring Cutter

  • Mfr # FC1300

  • Zoro # G322706748


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1300
Zoro #
G322706748
UPC #
843441157502
Country of Origin
Taiwan, Province of China

Description

The POWERTEC FC1300 Manual Floor Cutter. is your go-to solution for fast, clean, and precise cuts during flooring installation. With a 13in max cut width and 15/32in (12mm) thickness capacity, this versatile cutter handles LVP, WPC, laminate, vinyl, and other resilient flooring materials with ease all without the dust, noise, or setup time of electric tools. Built around a robust aluminum alloy body, this cutter features a forward-angled shear-cutting blade made from high-speed steel (HSS) for long-lasting sharpness and reduced cutting resistance. Angle reference markings at 15°, 22.5°, 30°, and 45°, along with a built-in ruler on the guide fence, allow for fast and accurate angle cuts with minimal guesswork. Ideal for job site mobility, the FC1300 comes equipped with built-in wheels, a carry handle, and a locking safety latch that secures the handle for storage or transport. The included honing stone keeps your edge sharp, simply hone the blade every 50 to 100 cuts to maintain clean, effortless performance. Whether you're a professional installer or a DIY renovator, the POWERTEC FC1300 delivers a portable, power-free cutting solution that saves time, eliminates mess, and delivers precision with every cut.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.