14 Degree Dovetail Router Bit, 1/2 in. Cutting Diameter, 1/2 in. Shank, 1/2 in. Depth, 2PK

  • Mfr # 73052-P2N

  • Zoro # G415958399


product price: $22.99
/pk 2, $11.50/ea

Key Features

Overall Length
2-5/16 in
Cutter Dia.
1/2 in
Shank Dia.
1/2 in
Depth of Cut (In.)
1/2 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73052-P2N
Zoro #
G415958399
UPC #
843441150800
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-5/16 in
Cutter Dia.
1/2 in
Shank Dia.
1/2 in
Depth of Cut (In.)
1/2 in
Width
1/2 in

Details

Material - Machining
Carbide
Cut Type
Dovetail Cut
Color
Multi color

Description

Introducing the Dovetail Router Bit by POWERTEC. Elevate your woodworking craftsmanship with the precision and strength of this 14-degree dovetail router bit. //Strong and Beautiful Joints//: Create heirloom-quality dovetail joints that are both visually stunning and structurally sound. This 1/2" shank dovetail bit delivers crisp, accurate cuts, ensuring a perfect fit and unmatched durability for drawers, boxes, cabinets, and other fine woodworking projects. //Uncompromising Performance//: The premium YG6X micro-grain tungsten carbide blade, coupled with a heat-resistant, high-strength steel body, guarantees exceptional sharpness, wear resistance, and long-lasting cutting performance. Experience smooth, effortless routing through hardwoods, softwoods, plywood, MDF, and composites. //Safety and Precision//: The anti-kickback design limits cutting depth, minimizing the risk of kickback and providing greater control and stability for accurate joinery. Create intricate dovetail joints with confidence and ease. //Universal Compatibility//: This versatile dovetail bit, with a 1/2" cutting diameter and 1/2" cutting depth, is designed to fit a wide range of routers, including handheld, trim, palm, fixed-base, plunge routers, and CNC machines. Expand your woodworking capabilities with one essential bit. //Unlock Your Creative Potential//: Whether you're a seasoned professional or a passionate DIYer, this 14-degree dovetail router bit unlocks a world of possibilities for crafting beautiful and durable woodworking projects. Experience the satisfaction of creating flawless dovetail joints that stand the test of time.


  • INCLUDES: (2) 14 Degree dovetail router bit is sized: 1/2" shank x 1/2" cutting diameter x 1/2" cutting depth x 2-5/16" overall length
  • PREMIUM YG6X TUNGSTEN CARBIDE: Micro-grain carbide blade with a heat-resistant, high-strength steel body ensures exceptional sharpness, wear resistance, and long-lasting cutting performance, even in hardwoods like oak and maple
  • ANTI-KICKBACK DESIGN: Optimized for safety and control, the anti-kickback design limits cutting depth, reducing the risk of kickback and providing smooth, stable operation for precise results on both softwoods and hardwoods
  • UNIVERSAL COMPATIBILITY: Compatible with a wide range of routers, including hand-held, trim, palm, fixed base, plunge routers with 1/2" collet, and CNC routers offering maximum versatility for your woodworking projects
  • VERSATILE APPLICATIONS: Essential for cutting precise dovetail joints, making them ideal for building strong, durable drawers and cabinets. Works with all composite wood materials, MDF, plywood, hardwoods, and softwoods. Achieve a professional, polished look on furniture, cabinetry, and other woodworking projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.