Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Shelf Pegs, L-Shaped Bracket with Hole Shelf Pins Support Pegs, 100 PCS, 100PK

  • Mfr # QP1404-P2N

  • Zoro # G616213327


product price: $17.99
/pk 100, $0.18/ea

Key Features

Basic Material
Stainless steel
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1404-P2N
Zoro #
G616213327
UPC #
843441152729
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in

Details

Basic Material
Stainless steel

Description

Introducing the L-Shaped Shelf Support Brackets POWERTEC. These shelf support brackets pegs are designed to support an assortment of shelf installations for wood cabinets, bookcases, closets and other shelving storage needs. A solid pin construction delivers durability and dependable shelf peg support. Whether youftre a home improvement professional or DIY projects weekend warrior, these shelf pin supports are easy to install and fit perfectly in 1/4-Inch or 5MM pre-drilled holes to form a pegged surface. Additionally, they are excellent for replacing cheaper quality or plastic shelf pins for a more stabilized and durable hold. PREMIUM DESIGN: Our pin supports are highlighted by an L-shaped bracket-style design and are polished with a beautiful nickle finish to give your projects a professional looking and attractive presentation.


  • INCLUDES: (100pc) L-Shaped Shelf Support Brackets with hole
  • EASY INSTALLATION: These shelf support pins can be installed by hand and fit perfectly into 1/4” pre-drilled holes (your hole should be equal to or slightly smaller than the diameter listed for a tight fit)
  • BUILD: Professionally crafted with anti-rust, oxidized metal and finished with a polished nickle plating
  • APPLICATIONS: Commonly used for all kinds of cabinet and bookshelf installations, perfect for display cabinets, wardrobe closets, cupboard doors, bookcases, and other types of supply shelf applications with a strong loading capacity
  • TYPE: Bracket style shelf support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.