Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Shelf Pegs, Spoon Shaped Shelf Pins Support Pegs, 100 PCS, 100PK

  • Mfr # QP1106N

  • Zoro # G315878070


product price: $11.99
/pk 100, $0.12/ea

Key Features

Color
Silver
Size
1/4 in
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1106N
Zoro #
G315878070
UPC #
843441149835
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in

Details

Color
Silver
Material
Stainless steel

Description

Introducing the 1/4-Inch Shelf Pins/ Pegs by POWERTEC. These shelf pins are designed to provide premium support for shelving in wood cabinets and furniture. Polished with a beautiful nickel finish, they are made from high quality stainless steel and fit perfectly in pre-drilled holes. Featured are a flat spoon design with a 1/4-Inch diameter shaft, and a solid pin construction that offers long-lasting shelf peg support.


  • INCLUDES: (100) Pack of 1/4-Inch spoon shelf pins
  • EASY TO USE: Can be installed by hand, and can fit into 1/4-Inch shelf holes without the need for complicated tools
  • QUALITY: Made from premium grade stainless steel and polished nickle for a heavy duty, reliable, and long-lasting supportive function
  • FUNCTION: Perfect for shelving installations for holding up entertainment devices, cabinets, bookshelves, and can serve as replacement parts for IKEA Billy shelves
  • STYLE: Flat spoon shelf pegs with stop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.