1/4 in Shelf Pegs, Spoon Shaped Shelf Pins Support Pegs, 200 PCS, 200PK

  • Mfr # QP1106-P2N

  • Zoro # G416213329


product price: $22.55
/pk 200, $0.11/ea

Key Features

Size
1/4 in
Basic Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1106-P2N
Zoro #
G416213329
UPC #
843441152699
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in

Details

Basic Material
Stainless steel

Description

Introducing the 1/4-Inch Shelf Pins/ Pegs POWERTEC. These shelf pins are designed to provide premium support for shelving in wood cabinets and furniture. Polished with a beautiful nickel finish, they are made from high quality stainless steel and fit perfectly in pre-drilled holes. Featured are a flat spoon design with a 1/4-Inch diameter shaft, and a solid pin construction that offers long-lasting shelf peg support.


  • INCLUDES: (200) Pack of 1/4-Inch spoon shelf pins
  • EASY TO USE: Can be installed by hand, and can fit into 1/4-Inch shelf holes without the need for complicated tools
  • QUALITY: Made from premium grade stainless steel and polished nickle for a heavy duty, reliable, and long-lasting supportive function
  • FUNCTION: Perfect for shelving installations for holding up entertainment devices, cabinets, bookshelves, and can serve as replacement parts for IKEA Billy shelves
  • STYLE: Flat spoon shelf pegs with stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.