14.3mm Carbide Replacement Inserts Cutter Knives - Fits WEN PL1326, JT630H & Rikon 25-130H, 10PK

  • Mfr # 14301N

  • Zoro # G815958470


product price:  $35.99
/pk 10, $3.60/ea

Key Features

Length
14.3 mm
Material
Carbide
Color
Silver
Width
14.3 mm
Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14301N
Zoro #
G815958470
UPC #
843441149354
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.3 mm
Width
14.3 mm
Thickness
2 mm

Details

Material
Carbide
Color
Silver

Description

Introducing the 14.3mm Carbide Cutter Knife Inserts by POWERTEC. These carbide insert blades are designed to elevate your woodworking, providing you with perfect and precise cuts on many of your helical or spiral planer and jointer applications. Superior Cuts for Straight Profiles and Inside Corners. Achieve crisp, clean cuts on straight profiles and near 90 Deg inside angles with these ultra-sharp carbide corners, virtually eliminating radius for a professional finish. //Long-Lasting Performance// Crafted from premium carbide, these blades offer superior heat tolerance and faster cuts compared to traditional blades. But the real magic lies in their double-edged design. Simply flip the blade when one edge gets dull, instantly restoring sharpness and minimizing downtime. No more waiting for replacement blades, just grab the other edge and keep crafting! //Versatility Extends to Your Material Choices// Tackle hardwoods, softwoods, plywood, MDF, chipboard, and more with ease. Whether you're a seasoned pro or just starting out, these blades deliver a smooth finish and professional results every time.


  • INCLUDES: (10) Carbide Insert Blades (14.3mm x 14.3mm x 2mm - 9/16")
  • FUNCTION: Double-edged carbide blades offer quick edge changes and sharp corners, ideal for precise cuts on straight profiles and near 90° inside angles
  • COMPATIBLE: Sharp carbide planer and jointer blades, perfect for 14.25-14.3mm insert cutter spiral/helical heads - Replacement helical or spiral planer and jointer blades
  • PREMIUM BUILD: Carbide blades reign supreme for a superior finish and faster cuts thanks to heat tolerance, while carbide’s dual edges conquer both soft and hard woods with extended lifespan
  • APPLICATIONS: Versatile for woodworking projects. Works with a wide range of materials, from hardwoods and softwoods to engineered boards like plywood, MDF, and chipboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.