15 ft. Adjustable Band Clamp w/ Ratchet, Non-Marring Corners, 1000 lb Capacity
- Mfr # 72071
- Zoro # G322970774
product price:Â
$
26.99
/ea
Key Features
Band Length (Ft.)
15 ft
Material
Alloy Steel, Nylon
Color
Muiti color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72071
- Zoro #
- G322970774
- UPC #
- 843441151845
- Country of Origin
- Taiwan, Province of China
- Item
- Band Clamps
- Material
- Alloy Steel, Nylon
- Color
- Muiti color
Dimensions
- Band Length (Ft.)
- 15 ft
Description
The Adjustable Polygon Band Clamp by POWERTEC Frustrated with traditional clamps that struggle to hold uniquely shaped projects? This heavy duty Adjustable Polygon Band Clamp is your solution for achieving a secure and even hold on round, pentagon, hexagon, octagon, and other irregular workpieces. Say goodbye to cumbersome adjustments and hello to effortless clamping. The self-locking steel ratcheting lock and cam buckle allow you to quickly tighten and release the strap, while the ergonomic handle ensures a comfortable grip and precise control.The included four non-marring plastic corners works well when clamping down square-shaped projects without damaging your workpiece. When removed, the cloth webbing strap can slip and stretch around irregularly shaped objects such as intricate picture frames or vintage chair repairs, while keeping edges protected. The 15-foot high-strength nylon webbing strap delivers exceptional clamping force (1,000 lbs working load) and resists rips and tears, even around sharp corners. The steel ratcheting clamp creates a working load of 300-400 lbs and features a rust-resistant finish for long-lasting performance and durability.This adjustable band clamp is a must-have for any woodworking or framing project. Whether you're crafting custom furniture, assembling cabinets, or restoring vintage treasures, this versatile tool empowers you to achieve professional results with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.