Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-1/4in Pro Pull Bar for Vinyl Flooring, Wood Floor, Vinyl Plank, LVP, LVT

  • Mfr # 71479

  • Zoro # G422706761


product price: $20.15
/ea

Key Features

Material
Steel
Overall Length
16.6 in
Width
3.2 in
Color
Black
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71479
Zoro #
G422706761
UPC #
843441159735
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.6 in
Width
3.2 in
Height
1.8 in
Size
16-1/4 in

Details

Material
Steel
Item
Pull Bars
Color
Black

Description

The Pro Pull Bar by POWERTEC. Whether you are a professional contractor or DIY handyman installing flooring for the first time, it important that you are equipped with all the necessary tools and materials needed to properly install your floor. When working with flooring installs, you can often find yourself working in tight spaces or working too close to a wall, making it frustratingly difficult to pull the tongue and groove of the end pieces together. The POWERTEC Pro Pull Bar is a must-have for anyone taking on flooring projects. It is designed to close gaps and reduce seams in laminate and wooden floors without causing damage to the floor. An ideal alternative to using a tapping block, this handy tool allows you to work close to a wall or in tight spaces. Features a Pro-Style Design Our pull bar flooring tool is constructed out of thick, 7/32” steel, and powder coated for a polished professional finish. In addition to it heavy duty construction, it also possesses a functional profile, showcasing two soft felt pads on each end. They come attached and were specifically implemented to prevent damage or marring to your floor finish. Additionally, a 3/8” diameter hanging hole is also provided for safe and easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.