2-in-1 Portable Folding Work Table & Sawhorse, 1000 lb Capacity with 8-Level Height Adjustment
- Mfr # UT1015
- Zoro # G823390743
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Sawhorse Material
Alloy Steel
Sawhorse Width
25-9/16 in
For Use With
Large materials (lumber, sheet goods, doors), machinery, and clamping accessories during assembly, sanding, or cutting tasks
Color
Muiti color
Sawhorse Length
27-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UT1015
- Zoro #
- G823390743
- UPC #
- 843441161899
- Country of Origin
- Taiwan, Province of China
Dimensions
- Sawhorse Width
- 25-9/16 in
- Sawhorse Length
- 27-9/16 in
- Depth
- 23-5/8 in to 36 in
Details
- Item
- Stands
- Sawhorse Material
- Alloy Steel
- For Use With
- Large materials (lumber, sheet goods, doors), machinery, and clamping accessories during assembly, sanding, or cutting tasks
- Color
- Muiti color
- Sawhorse Load Capacity
- 1000 lbs
- Includes
- 26" Bar Clamp, 4PK Bench Dogs, 2PK Table Connectors & 2PK Support Brackets
Description
Stop compromising between a workbench and a sawhorse. POWERTEC UT1015N gives you both in one rugged, expandable system. With a massive 1000 lb load capacity, patented 8-level height adjustment, and independently adjustable legs for uneven terrain, this table is built to perform where others fall short. Use it as a stable precision workstation for detailed assembly and finishing, or fold it into a heavy-duty sawhorse capable of supporting long lumber, sheet goods, and equipment. Integrated clamping slots, 36 bench dog holes, and included accessories give you professional-grade material control right out of the box. Need more space? Connect multiple tables or span them with 2x4s to create a large-scale support platform, no custom fabrication required. When the job is done, it folds down slim for easy storage and transport.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.