2'' Leveling Casters with Adjustable Ratcheting Handles, Retractable and Swivel Castors, 8PK

  • Mfr # 17300-P2N

  • Zoro # G815235267


product price: $123.99
/pk 8, $15.50/ea
Free Shipping & Returns

Key Features

Mounting Plate Size
2 in
Color
Multicolor
Width
2-7/8 in
Material
Steel
Load Capacity
3500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17300-P2N
Zoro #
G815235267
UPC #
843441144854
Country of Origin
China

Dimensions

Mounting Plate Size
2 in
Width
2-7/8 in
Mounting Plate Length
2-7/8 in

Details

Color
Multicolor
Material
Steel
Load Capacity
3500 lb

Description

Introducing the 2-Inch Leveling Casters Set of 8 POWERTECThese heavy-duty casters are perfect for a wide range of applications, from moving heavy workbenches to woodworking machines. With their 360-degree rotatable swivel caster wheels and retractable leveling feet, these casters provide smooth, seamless movement and unmatched stability.Each retractable caster is made with steel frame and PP wheel. This makes them sturdy and tough, capable of supporting a total weight of up to 1750 lbs for 4 casters. The casters are also equipped with a ratchet lever for easy height adjustment, plus a reverse switch to move freely so you can easily customize them to your specific needs.This leveling caster set is the perfect solution for anyone who needs a versatile, easy-to-use, and durable set of casters. They're perfect for use in a wide range of industries, including manufacturing, healthcare, and retail. With their sleek design and high-quality construction, POWERTEC casters are sure to make a lasting impression.Dimensions and Specifications: Top Plate Size: 2-7/8"x 2-7/8"L x WPlate Thickness: 3/16""Bolt Holes Size: 1/4"holes are 2-1/4"on centerWheel Diameter: 2 inchAdjustable height: 3-11/32 inch to 3-3/4"Material: Steel frame, Diecast aluminum alloy body and PP wheelLoad capacity: 437.5 lbs each | 3500 lbs total for 8 castersPackage Includes: 8 Leveling Casters


  • • INCLUDES: (8) 2" Leveling Casters
  • • APPLICATIONS: Retractable leveling casters are durable and versatile, suitable for a wide range of uses including heavy workbenches, kitchen islands, machine equipment, and communications equipment
  • • FEATURES: Casters are equipped with a ratchet arm for easy height adjustment. This ergonomic design has been engineered to enhance efficiency and reduce effort when adjusting the height of the retractable leveling machine caster. Plus, the leveling feet on the casters make sure precision instruments stay stable and secure
  • • 360-DEGREE ROTATION: Swivel caster wheels can rotate 360 degrees, allowing smooth and seamless movement to make it easy for you to move the equipment in any direction
  • • PREMIUM BUILD: These 2" casters can support up to 3500 lbs(437.5 lbs each) and have retractable wheels. Each heavy duty caster is made with steel frame, diecast aluminum alloy body and PP wheel. The materials are durable and wear-resistant, making the casters long-lasting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.