2'' Swivel Caster Wheels with 160 lbs Loads, Heavy Duty Plate Casters, Rubber Castor Wheels, 4PK

  • Mfr # 17210N

  • Zoro # G915235242


product price:  $13.69
/pk 4, $3.42/ea

Key Features

Mounting Plate Size
2 in
Material
Rubber, Steel
Color
Multicolor
Width
2-5/8 in
Load Capacity
160 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17210N
Zoro #
G915235242
UPC #
843441144717
Country of Origin
China

Dimensions

Mounting Plate Size
2 in
Width
2-5/8 in
Mounting Plate Length
1-29/32 in

Details

Material
Rubber, Steel
Color
Multicolor
Load Capacity
160 lb

Description

The POWERTEC 17210 2-Inch Low Profile Rubber Swivel Casters, 4-Pack allows you to easily and smoothly move your workstations, supply-carts, and workbenches to any desired work-area location.Constructed of hard rubber and zinc-plated steel, these durable, high-performing components provide the ultimate in smooth, quiet, controlled mobility. Because these casters deliver a smooth swiveling action 360-degrees capacity you can move your work stand in any direction with ease.Each caster has a weight-bearing capacity of 40 lbs. 160 lbs. for set of 4, so this handy set is perfect for your light-duty applications. Ideal for use on hard flooring such as cement, tile, wood, ceramic and linoleum, etc.Please note, these are utility grade casters, and the wheels are not suitable for inside home use.


  • • INCLUDE: (4) Low Profile Rubber Swivel Plate Casters, 2"
  • • FEATURES: Delivers smooth, controlled 360-degree swiveling action
  • • DESIGN: Rugged yet smooth-gliding black rubber wheels
  • • WEIGHT BEARING CAPACITY: 40 lbs. per caster, 160 lbs. total for set of 4
  • • PLATE DIMENSIONS: 1-29/32-Inch x 2-5/8-Inch
  • • WHEEL DIMENSIONS: 2-inch caster wheels with 29/32-inch width. Caster Overall Height: 2-9/16-Inch
  • • Please note, these are utility grade casters, and the wheels are not suitable for inside home use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.