2'' Swivel Caster Wheels with 264 lbs Loads, 2 with Brakes & 2 Without, Rubber Castor Wheels, 4PK

  • Mfr # 17211N

  • Zoro # G015235265


product price: $12.65
/pk 4, $3.16/ea

Key Features

Mounting Plate Size
2 in
Color
Multicolor
Width
2-1/4 in
Material
Rubber, Steel
Load Capacity
264 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17211N
Zoro #
G015235265
UPC #
843441144755
Country of Origin
China

Dimensions

Mounting Plate Size
2 in
Width
2-1/4 in
Mounting Plate Length
1-7/8 in

Details

Color
Multicolor
Material
Rubber, Steel
Load Capacity
264 lb

Description

The 17211 2-inch low-profile rubber swivel caster set, 4-pack provides smooth and easy work stand mobility when portability is needed and rugged worktable solidity when a stationary placement is desired. 60 of the 120 casters feature an easy-to-use foot-operated, side lock brake: when foot levers are in a raised position, the casters roll smoothly and quietly, and when the foot levers are lowered, the wheels will lock and your work platform will be tightly held in place. Because these casters deliver a smooth swiveling action 360-degrees capacity, you can move your work stand in any direction with ease. Constructed of premium rubber and zinc-plated steel, these high-performing components are highly durable. Each caster has a Weight-Bearing capacity of 66 lbs. 264 lbs. For set of 4, so this handy set is perfect for your light to medium-duty applications. Ideal for use on hard flooring such as cement, tile, wood, ceramic and linoleum, etc. DIMENSIONS:Plates: 1-7/8-inch x 2-1/4-inch 58 mm x 48mmWheel DIA: 2-inch 50 mm DIAWheel width: 7/8-inch 22mmMounting holes: center to center: 1-3/8-inch 1-13/16-inch 49 mm 35 mm, DIA of each hole: 1-/4-inch 6.3mmCaster overall height: 2-9/16-inch 65 mmPlease note, these are utility grade casters, and the wheels are not suitable for inside home use.


  • • INCLUDE: (4) Low Profile Rubber Swivel Plate Casters, 2"
  • • DESIGN: Rugged yet smooth-gliding black rubber wheels
  • • FEATURES: Delivers smooth, controlled 360-degree swiveling action
  • • WEIGHT BEARING CAPACITY: 66 lbs. per caster, 264 lbs. total for set of 4
  • • PLATE DIMENSIONS: 1-7/8-Inch x 2-1/4-Inch
  • • Please note, these are utility grade casters, and the wheels are not suitable for inside home use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.