2'' Swivel Plate Caster Wheels w/400 lbs Loads 2 with Brakes & 2 without, PU Castor Wheels, 4PK

  • Mfr # 17212N

  • Zoro # G315235248


product price:  $14.69
/pk 4, $3.67/ea

Key Features

Mounting Plate Size
2 in
Material
PU, Steel
Width
1-15/16 in
Color
Multicolor
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17212N
Zoro #
G315235248
UPC #
843441144601
Country of Origin
China

Dimensions

Mounting Plate Size
2 in
Width
1-15/16 in
Mounting Plate Length
1-15/16 in

Details

Material
PU, Steel
Color
Multicolor
Load Capacity
400 lb

Description

The POWERTEC 17212 2-Inch swivel PU plate caster set, red, 4-pk 2 casters with double locks , provides Smooth and easy work-stand mobility When portability is needed, and rugged worktable solidity when a stationary placement is desired. Because these casters deliver a smooth swiveling action 360-degrees capacity, you can glide, turn and swivel your work stand in any direction with ease. Two of the four casters feature a double locking, easy-to-use foot operated brake assembly.This dual-locking mechanism secures both the rolling action, as well as swiveling capacity of the casters. Constructed of superior red polyurethane with a polypropylene core. These highly-durable components deliver a smooth, controlled gliding action and they won't mar your floor surfaces. And polyurethane won't flatten with use. Plates are built out of zinc-plated steel for optimal strength. Each caster has a Weight-Bearing capacity of 100 lbs., So this handy set is perfect for your light to medium-duty applications. Ideal for use on hard flooring such as cement, tile, wood, ceramic and linoleum, etc.


  • • Comes in handy 4Pk, including two 2" Non-locking swivel casters and two 2" Dual locking swivel casters
  • • Premium, durable red polyurethane wheel construction insures smooth, controlled rolling action and won’t mar your floor surfaces
  • • Polyurethane won’t flatten with use; Delivers smooth, controlled 360-degree swiveling action
  • • Weight bearing capacity: 100 lbs. Per caster
  • • Dimensions: plates: 1-15/16" X 1-15/16"/wheel Dia: 1-31/32"/wheel Width: 25/32"/ mounting holes: center to center: 1-3/8" X 1-3/8"/ mounting slot: 1/4" X 7/16"/ caster overall height: 2-11/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.